Menu Search
Search
CARHARTT #102682-410-REG-2X

Full Swing® Quick Duck® Shirt, Long Sleeve; FR Cotton/Nylon; Dark Navy; 2X-Large

SKU # 88919255289 Manufacturer Series: 102682
View more versions of this product
Size: 2X-Large
Type: Shirt, Long Sleeve
Protection: Flame Resistant
Closure Style: Buttons
Collar Style: Pointed Collar
Material Type: Cotton/Nylon
Color: Dark Navy
Material Weight: 8.5 oz.
Material Specification: 88% Cotton / 12% Nylon
Pockets: (2) Patch Pockets
Test Listings: Cat 2 NFPA 2112 NFPA 70E