Menu Search
Search
CARHARTT #101577-410-REG-XL

Long Sleeve Hooded Work Sweatshirt, X-Large, Regular

SKU # 88685974030

Compare

Maximum number of products selected.
Type: Men's Long Sleeve Hooded Work Fleece
Protection: Flame Resistant
Closure Style: Zipper-Front
Size: X-Large
Material Type: Cotton, Spandex FR Fleece
Color: Dark Navy
Material Weight: 12.5 oz.
Material Specification: 95 Percent Cotton, 5 Percent Spandex FR Fleece
Rating - Arc Data: ATPV 17 cal/cm sq.
Pockets: (2) Hand-Warmer Pockets
Test Listings: UL Listed, NFPA 70E, 2112