Rain Suits: Type - 2-Piece Rainsuit; Style - Jacket, Detachable Hood ; Material Type - PVC on Polyester; Material Specification - 0.35mm; Material Color - Yellow; Closure - Jacket - Snap Front; Pockets - (2) Jacket Pockets w/Flap; Size - Large, 54.0 in. Chest; Test Listings - ASTM D6413; Additional Information - Corduroy Collar, Sleeve Length: 32.00 in., Collar: 18.50 in.; Manufacturer Series - Falcon