Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #201-370X3

Falcon Rainsuit, 3X-Large, PVC on Polyester, Lime Yellow, Storm Flap Front Jacket, Bib Overall Closure

SKU # 61631402101
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Lime Yellow
Closure: Jacket - Storm Flap Front, Bib Overall
Pockets: (2) Jacket Pockets w/Flap
Size: 3X-Large, 62 in. Chest, 54 in. Waist

Additional Info: Corduroy Collar, Inseam: 33.00 in., Collar: 19.00 in.