Menu Search
Search
TINGLEY RUBBER #O44129.LG

Electra Waterproof Overall, Large, 4.50 oz Nomex/PVC Coating, Fluorescent Orange-Red

SKU # 08113821423 Manufacturer Series: High Vis
Type: Waterproof Overall
Protection: Flame Resistant
Style: Heavy Duty Suspenders, Quick Release Buckles
Size: Large
Material Type: Nomex, PVC Coating
Material Specification: 4.50 oz 9 mils
Material Color: Fluorescent Orange Red
Reflective Trim: Silver Reflective Tape 2.0 in
Rating - Arc Data: ATPV 11 cal/cm sq., HAF 79.2%
Rating - Visibility: Class 3, ANSI-ISEA 107 (suit rating)
Test Listings: ASTM F 1891-01, FR D6413

Additional Info: Velcro Cuff Adjuster