Menu Search
Search
TINGLEY RUBBER #P67013.SM

StormFlex Protective Pant, Small, 0.4 mm Polyester, Polyurethane Coating, Black, Front Zipper w/ Snap Closure

SKU # 08113880711
Type: Waterproof Trouser
Style: Elastic Waist
Size: Small, 43 in. Waist, 29.5 in. Inseam
Material Type: Polyester, Polyurethane Coating
Material Specification: 0.40 mm
Material Color: Black
Closure: Zipper with Snap
Pockets: (2) Pass Through Pockets

Lightweight, medium duty rain pants designed for 100 percent waterproof protection, generously cut for freedom of movement and comfort. Contemporary styling and lightweight waterproof protection make Stormflex an ideal rain suit.