Menu Search
Search
Safety Protective Clothing Rain Pants and Overalls Comfort-Brite® Overall, FR Hi-Viz Rain Bib; Fluorescent Yellow Green

TINGLEY RUBBER

Comfort-Brite® Overall, FR Hi-Viz Rain Bib; Fluorescent Yellow Green

(8 Product Options)
  • Type: FR Hi-Viz Rain Bib Overall
  • Protection: Flame Resistant, Hi-Viz
  • Material Type: Polyester, PVC Coating
  • Material Specification: 5.5 oz.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: FR Hi-Viz Rain Bib Overall
Protection: Flame Resistant, Hi-Viz
Material Type: Polyester, PVC Coating
Material Specification: 5.5 oz.
Material Color: Fluorescent Yellow Green
Reflective Trim: 3M® Scotchlite, 2.0 in.
Thickness: 0.35mm
Closure: Snaps, Storm Flap
Rating - Visibility: Class 3, ANSI-ISEA 107 (Suit Rating)
Test Listings: ASTM D6413

Therm-O-Rad sealed seams for 100% waterproof protection. Non-conductive hardware. Resists many acids, oils, alcohols, salts and alkalies.