Menu Search
Search
TINGLEY RUBBER #O22008.5X

Iron EagleĀ® Bib Overall, 5X-Large, 5.5 oz 10 mils Nylon, Polyurethane Coating, Green

SKU # 08113880228
Type: Waterproof Overall
Style: Heavy duty Suspenders, Snap Lock Buckles
Size: 5X-Large, 70 in. Waist, 33 in. Inseam
Material Type: Nylon, Polyurethane Coating
Material Specification: 5.50 oz 10 mils
Material Color: Green