Menu Search
Search
RADIANS #SP41-EPGS-3X4X

RADWEARâ„¢ Safety Pant, 3X-Large/4X-Large, 100% 300 Denier Polyester

SKU # 67432624215 Manufacturer Series: SP41-EPGS
Warning – California Prop 65
Type: Sealed Waterproof Safety Pants
Protection: Waterproof
Style: Lower Leg Cuff Snap, Full Elastic Waist
Size: 3X-Large/4X-Large
Material Type: 100% 300 Denier Polyester
Material Color: Hi-Vis Green
Reflective Trim: 2 in. Silver Reflective Tape, (2) Horizontal Stripes/Leg
Closure: Elastic
Rating - Visibility: Class E
Pockets: Slash Pocket
Test Listings: ANSI/ISEA-107-2010

Radians SP41 Class E Sealed Water-proof Safety Pants are Hi-Viz durable waterproof pants. 300 denier yellow oxford polyester upper portion for visibility and darker lower portion to hide dirt. Elastic waist band with slash pockets for easy access to pants. Class E stripe configuration.

Warning – California Prop 65

Warning: Cancer and reproductive harm - www.P65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.