Menu Search
Search
NASCO #1501TFY123-LONG

Rain Trouser, Long, ASTM-F1891, Nomex® E89, 8 oz./sq. yd.

SKU # 78982799893 Manufacturer Series: 1500

Compare

Maximum number of products selected.
Type: Waterproof Bib Rain Trouser
Protection: Arc and Flame Resistance, Waterproof and Limited Chemical Splash Resistance
Style: Suspenders, Quick Release
Size: Long
Material Type: ASTM-F1891, Nomex® E89
Material Specification: 8 oz./sq. yd.
Material Color: Fluorescent Lime Yellow
Reflective Trim: 3M™ Scotchlite™
Closure: Snap Fly
Rating - Arc Data: 7.2 cal./sq. cm, HAF 76.3%, Breakopen 30.6 cal./sq. cm
Rating - Visibility: ANSI-107 Class 3 Level 2
Test Listings: NFPA 70E, ANSI-107

For 20 years, ArcLite™ has been the standard for arc protective rainwear. Designed specifically for utility workers who may be exposed to electric arcs, ArcLite is lighter, softer and more comfortable than the competition. With a feature packed design, Ar