Menu Search
Search
GUARDIAN PROTECTIVE WEAR #706GN2XL

Air Weave® Bib Pant, 2X-Large, Vinyl/Nylon, Green, Front Plain

SKU # 40200299973

Compare

Maximum number of products selected.
Warning – California Prop 65
Type: Bib Pant
Protection: Flame and Chemical Splash Resistant
Size: 2X-Large
Material Type: Vinyl/Nylon
Material Color: Green
Closure: Plain
Test Listings: NFPA 701

Warning – California Prop 65

Warning: Cancer and reproductive harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.