Menu Search
Search
ERGODYNE #25428

Rain Pant, 4X-Large, Waist: 48-50 in., 300D Oxford Shell

SKU # 72047625428 Manufacturer Series: 8915BK
Type: Waterproof Pant
Style: Elastic Waistband with Drawstring
Size: 4X-Large, Waist: 48 to 50 in.
Material Type: Polyurethane Over Polyester
Material Specification: 300D Oxford Shell
Material Color: High Visibility Lime
Reflective Trim: 3M Scotchlite 2 in.
Closure: Zippered Leg
Rating - Visibility: ANSI Class E
Pockets: One Right Leg Cargo Pocket
Test Listings: ANSI 107-2015