Menu Search
Search
VIZ REFLECTIVES #A2684X

VizLite Class 3 Rain Jacket

SKU # 85562100641 Manufacturer Series: DT
Type: Rain Jacket
Size: 4X-Large
Material: Coated Polyester
Material Color: Yellow
Closure: Zipper and Snap
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

Protect your workers by providing the most technically advanced, next-generation high-visibility clothing which far exceeds ANSI's minimum requirements. This Class 3 high-visibility rain jacket features 2.75 in. VizLiteĀ® DT Dual Technology Tape that charges quickly with sunlight or artificial light. After charging, the illumination is strong and gradually fades, lasting for hours. Constructed of 100% polyester with PU coating with roll-away hood and storm flap with zipper and snap closure. Two outer lower flapped pockets, and one radio pocket. Provides 3600 of visibility. ANSI/ISEA 107-2015.