Menu Search
Search
TINGLEY RUBBER #J26172.XL

Bomber 3.1 Rain Jacket, Polyester, Polyurethane, Nylon, X-Large, Fluorescent Yellow Green/ Black

SKU # 08113826174
Type: Waterproof Jacket
Style: Hip Length, Attached Hood
Size: X-Large, 55 in. Chest, 28.5 in. Length
Material: Polyester, Polyurethane, Nylon
Material Specification: 4.00 oz 6 mils
Material Color: Fluorescent Yellow Green/ Black
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Zipper/Storm Fly
Rating - Visibility: Class 3 Level 2 ANSI-ISEA 107
Pockets: (2) Slash Front Pockets, Closure, (1) Left Breast Radio Pocket with Flap Closure, (2) Pen Pockets

Additional Info: Dimensions: 37.75 in. Sleeve Length