Menu Search
Search
ERGODYNE #24322

GloWear Rain Jacket, Hi-Vis Lime 300D Polyester, Small, Zipper

SKU # 72047624322 Manufacturer Series: 8365
Type: Rain Jacket
Size: Small
Material: 300D Polyester
Material Color: Hi-Vis Lime
Reflective Trim: 3M Scotchlite 2.0 in.
Closure: Zipper
Rating - Visibility: Class 3, ANSI-ISEA 107
Pockets: (2) External Front Pockets, (1) Cell Phone Chest Pocket, Snap Flap Closure