Menu Search
Search
SUPERIOR GLOVES #KPW14

Cutban™ Cut Resistant Sleeve, Large, High Tenacity Filament Yarn

SKU # 77940616609 Manufacturer Series: Series KPW
Type: Cut Resistant Sleeve
Style: Double Layer Tubular Knit
Material: High Tenacity Filament Yarn
Size: Large
Length: 14 in.
Color: Black
Cut Resistance: ANSI Cut Level A2
Quantity: 2