Menu Search
Search
DIRECT SAFETY PRODUCTS #13062

Sleeve, Cut Resistant, 24 in. Length

SKU # 43007713062
Type: Cut-Resistant
Material: ATA/Cotton
Length: 24 in.
Color: Yellow
Cut Resistance: ANSI Cut Level 4
Quantity: Sold Individually

Use these single-ply sleeves for jobs that demand superior arm protection. They are not only lighter than standard 2-ply Kevlar sleeves but also offer better cut resistance. Sleeves are made of an ATA/cotton blend that is 48 percent stronger than 2-ply Aramid to produce a softer feel and greater breathability. Sleeves offer ANSI level 4 cut resistance.