Menu Search
Search
ANSELL #872918

HyFlex® Sleeve, Cut Resist, No Thumb, X-Wide, 18 in., 50/Cs

SKU # 07649008481 Manufacturer Series: 11-250
Type: Cut-Resistant Sleeve
Style: Without Thumb slot
Material: Black Seamless HPPE
Size: Extra Wide
Length: 18 in.

Sleeve, Cut-Resistant; Style: Without Thumb slot; Material: Black Seamless HPPE; Size: Extra Wide; Length: 18 in.; Manufacturer Series: 11-250

Additional Info: ANSI Cut Level: A2. Silicone and latex free. Gauge: 15.