Menu Search
Search
ANSELL #59-406-26

Protective Sleeve Cut Resistance FR Kevlar Blend 26.00 in. L

SKU # 07649094903 Manufacturer Series: 59-406
Type: Protective Sleeve
Style: Cut Resistance
Material: FR Kevlar Blend
Length: 26 in.

Additional Info: Color: Brown, With DuPont Kevlar Cuff