Menu Search
Search
ANSELL #5905018

Chemical Resistant Sleeve, Neoprene

SKU # 07649096421
Type: Chemical Resistant Sleeve
Material: Neoprene
Length: 18 in.
Color: Yellow
Thickness: 16 to 17 mil
Quantity: 192
Listings: EN 420:2003 + A1:2009