The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
DIRECT SAFETY PRODUCTS #48150

Cordova Jeans Pant, 42 in. W x 30 in. L, Flame Resistant, Blue

SKU # 43007748150
Type: Pant
Protection: Flame Resistant
Size: W: 42 in.
Length: 30 in.
Style: Jean
Material Type: Firezero®, Cotton Denim
Material Specification: 13 oz.
Color: Blue
Closure: Brass Zipper
Rating - Arc Data: ATPV 16.4 cal/cm sq.
Pockets: (2) Curved Waist Pockets, (2) Rear Pockets, (1) Coin Pocket
Test Listings: UL-Listed to NFPA 2112, ASTM-F1506, NFPA 70E