Menu Search
Search
CARHARTT #B17-STW-L28-W33

Jeans, Work; Men's Relaxed Fit Tapered Leg; Cotton; Stonewashed; 33W 28L

SKU # 88685951733 Manufacturer Series: B17
View more versions of this product
Size: 33W 28L
Color: Stonewashed
Type: Work Jeans
Style: Relaxed Fit, Tapered Leg
Material Type: Cotton
Material Specification: 15 oz.