Menu Search
Search
CARHARTT #B17-DST-W34XL34

Jeans, Work; Men's Relaxed Fit Tapered Leg; Cotton; Dark Stone; 34W 34L

SKU # 03548129942 Manufacturer Series: B17
View more versions of this product
Color: Dark Stone
Size: 34W 34L
Type: Work Jeans
Style: Relaxed Fit, Tapered Leg
Material Type: Cotton
Material Specification: 15 oz.