Menu Search
Search
Safety Protective Clothing Pants Jeans, Work; Men's Loose Fit; Cotton

CARHARTT

Jeans, Work; Men's Loose Fit; Cotton

(130 Product Options) Manufacturer Series: B13
  • Type: Work Jeans
  • Style: Loose Fit, Men's
  • Material Type: Cotton
  • Material Specification: 11.75 oz.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Work Jeans
Style: Loose Fit, Men's
Material Type: Cotton
Material Specification: 11.75 oz.
Pockets: Heavy-hauling reinforced back pockets, Multiple tool and utility pockets with left-leg hammer loop