Menu Search
Search
CARHARTT #102291-412-W52XL30

Rugged Flex® Dungaree, Rigby; Cotton/Spandex; 8 oz.; 5 Pockets; Navy; 52W 30L

SKU # 88919297126 Manufacturer Series: 102291
View more versions of this product
Size: 52W 30L
Color: Navy
Length: 30 in.
Type: Dungaree, Rigby
Style: Relaxed Fit
Material Type: Cotton/Spandex
Material Specification: 8 oz. 98% Cotton/2% Spandex
Reflective Trim: None
Closure: Zipper Front Fly
Pockets: (2) Front (2) Back (1) Leg