Menu Search
Search
CARHARTT #102291-039-W44XL34

Rugged Flex® Dungaree, Rigby; Cotton/Spandex; 8 oz.; 5 Pockets; Gravel; 44W 34L

SKU # 88919296877 Manufacturer Series: 102291
View more versions of this product
Color: Gravel
Size: 44W 34L
Length: 34 in.
Type: Dungaree, Rigby
Style: Relaxed Fit
Material Type: Cotton/Spandex
Material Specification: 8 oz. 98% Cotton/2% Spandex
Reflective Trim: None
Closure: Zipper Front Fly
Pockets: (2) Front (2) Back (1) Leg