Menu Search
Search
CARHARTT #102291-039-W32XL28

Rugged Flex® Dungaree, Rigby; Cotton/Spandex; 8 oz.; 5 Pockets; Gravel; 32W 28L

SKU # 88919268474 Manufacturer Series: 102291

Compare

Maximum number of products selected.
View more versions of this product
Size: 32W 28L
Color: Gravel
Length: 28 in.
Type: Dungaree, Rigby
Style: Relaxed Fit
Material Type: Cotton/Spandex
Material Specification: 8 oz. 98% Cotton/2% Spandex
Reflective Trim: None
Closure: Zipper Front Fly
Pockets: (2) Front (2) Back (1) Leg