Menu Search
Search
CARHARTT #R41-BRN-W44XL32

Overall, Bib; Quilt-lined; Cotton; 12 oz.; Brown; 32L 44W

SKU # 03548149227 Manufacturer Series: R41
Size: 44W 32L
Color: Brown
Type: Bib Overalls
Style: Quilted Nylon Lining, Polyester Insulation, Double-layer knees with openings for knee pads
Material Type: Cotton
Material Specification: 12 oz.
Closure: Ankle-to-Thigh Leg Zips with Storm Flaps
Pockets: (2) Front, (2) Reinforced Back, (1) Multi-compartment Bib with zipper