Menu Search
Search
CARHARTT #R41-BRN-W38XL32

Overall, Bib; Quilt-lined; Cotton; 12 oz.; Brown; 32L 38W

SKU # 03548149224 Manufacturer Series: R41
Color: Brown
Size: 38W 32L
Type: Bib Overalls
Style: Quilted Nylon Lining, Polyester Insulation, Double-layer knees with openings for knee pads
Material Type: Cotton
Material Specification: 12 oz.
Closure: Ankle-to-Thigh Leg Zips with Storm Flaps
Pockets: (2) Front, (2) Reinforced Back, (1) Multi-compartment Bib with zipper