Menu Search
Search
VF IMAGEWEAR #CC14NV-RG-44

Industrial Coverall Navy 44 Regular, Large, 31-1/2 in. Inseam

SKU # 03639455934 Manufacturer Series: CC14
Type: Industrial Coverall
Size: Large, 44, 31-1/2 in. Inseam
Style: One-Piece Topstitched Collar, Long Sleeve
Material Type: Pre-Shrunk Twill, 100 Percent Cotton Blend
Material Specification: 8.5 oz
Color: Navy
Closure: Concealed Heavy Duty Snap-Front
Pockets: (2) Set-in Front, (2) Breast, (2) Patch Hip, (1) Rule

Coveralls: Type - Industrial Coverall; Size - 44 Regular, Large, 31-1/2 in. Inseam; Style - One-Piece Topstitched Collar, Long Sleeve; Material Type - Pre-Shrunk Twill, 100 Percent Cotton Blend; Material Specification - 8.5 oz; Color - Navy; Closure - Concealed Heavy-Duty Snap-Front; Pockets - (2) Set-in Front, (2) Breast, (2) Patch Hip, (1) Rule; Additional Information - Gender: Unisex, Waist: 42-1/2 in., Height: 5 ft 7 in. - 5 ft 11 in.; Manufacturer Series - CC14

Additional Info: Gender: Unisex, Waist: 42-1/2 in., Height: 5 ft 7 in. - 5 ft 11 in.