Menu Search
Search
MAJESTIC GLOVE CO #74-201F/M

BlazeTEX Flame-Resistant Coveralls, Elastic Wrists and Ankles, Medium

SKU # 73179198363 Manufacturer Series: 74-201F
Type: Coverall with Elastic Wrists and Ankles
Size: Medium
Material Type: Polypropylene
Test Listings: Meets NFPA 701 for Flame Resistance and the latest ANSI sizing standards

These coveralls provide a great barrier for non-hazardous environments and protect against dust, particles and non-hazardous chemical spray. A generous cut in the seat and armpits reduces premature blowouts when squatting or lifting up your arms. Clothing is comfortable with excellent breathability for all-day wearing. The tri-laminate polypropylene construction is both flame retardant and anti-static.