Menu Search
Search
LAKELAND INDUSTRIES #07428B-5X

Safety Coverall, 5X-Large, Blue, PE, 2.4 oz./sq. yd

SKU # 40029288253
Type: Coverall
Protection: Dirt, Grease, Oil and Other Harmful Contaminants
Size: 5X-Large
Style: Attached Hood, Elastic Wrists and Ankles
Material Type: PE
Material Specification: 2.4 oz./sq. yd
Color: Blue
Closure: Zipper
Test Listings: NFPA 2113, ANSI/ISEA 203-2018
Package Quantity: 25/Case