Menu Search
Search
KIMBERLY CLARK #46114

KleenGuard Coverall, Splash/Particle Protection; Front Zipper Closure; White; X-Large

SKU # 68065146114 Manufacturer Series: A30
View more versions of this product
Size: X-Large
Type: Coverall with Attached Hood, Elastic Wrist and Ankles
Material Type: Microforce
Color: White

These coveralls offer a three layer SMS construction to protect against many fine dusts fibers liquid splashes and sprays. Coveralls are ideal for maintenance manufacturing food processing agricultural jobs and more. Reflex design is extremely comfortable with fuller cut in the shoulders and body plus more fabric in key stress areas provides a greater range-of-motion. MicroForce barrier fabric provides superior particle holdout and excellent breathability. The heavier fabric is 7-1/2 times less likely to rip out than the typical ANSI standard design.