Menu Search
Search
DUPONT PERSONAL PROTECTION #SL127BWHMD001200

Coverall, Chemical Resistant, Tychem SL, Medium

SKU # 40093598809
Type: Coverall
Protection: Chemical
Size: Medium
Style: Zipper, Attached Hood, Elastic Wrists and Ankles
Material Type: Tychem SL
Color: White
Closure: Zipper
Package Quantity: 12

These coveralls protect you from a wider range of chemicals than Tychem QC. Clothing is Ideal for chemical mixing cleanup and general industrial uses. Dow Chemical's Saranex 23-P lamination is strong and durable. Coveralls feature bound seams and a storm flap over zippers for additional liquid holdout.