Menu Search
Search
CHICAGO PROTECTIVE APPAREL #605USN

Indura Coverall, Large, 44-46 in. Chest, 32 in. Inseam

SKU # 40009098926 Manufacturer Series: Ultra Soft
Type: Coverall
Protection: Category 2 Hazard Risk
Size: Large, 44 to 46 in., 32 in. Inseam
Material Type: Cotton and Nylon

These flame-resistant coveralls are constructed of 88 percent cotton and 12 percent flame-resistant nylon fabric to produce a soft feel and an extended wear life. 9 oz. coveralls feature a snap front closure side pass-through openings an elasticized waistband and a 32"L inseam. Two chest pockets two hip pocket and two rear pockets provide plenty of space for tools and equipment. Clothing has an arc rating of 12 cal/cm2 which meets NFPA 70E Hazard Risk Category 2.