Menu Search
Search
TINGLEY RUBBER #J22207.SM

Iron Eagle® Jacket, Chemical-resistant; Nylon; Gold; Small

SKU # 08113820371
View more versions of this product
Material Color: Yellow
Size: Small, 46 in. Chest, 29 in. Length
Type: Jacket, Chemical-resistant
Hood: Detachable, Sold separately
Protection: Waterproof
Material - Outer: Nylon, Polyurethane-coated
Lining: Unlined
Material Specification: 5.50 oz. per sq. yd.
Reflective Trim: None
Closure: Snaps with Storm Fly Front
Pockets - Outside: None
Pockets - Inside: None