Menu Search
Search
PYRAMEX #RP3120XL

Parka, Hooded, X-Large, Weatherproof, Polyester

SKU # 81190703264 Manufacturer Series: RP31

Compare

Maximum number of products selected.
Type: 2-in-1 Parka
Hood: Hooded
Protection: Weatherproof
Size: X-Large
Chest Size: 46 to 48 in.
Material - Outer: Polyester
Lining: Polar Fleece
Material Color: Hi-Vis Orange, Black Bottom
Closure: Zipper
Rating - Visibility: ANSI/ISEA 107-2015 Type R Class 3
Pockets - Outside: 5
Pockets - Inside: 3