Menu Search
Search
ANSELL #66-660-L

AlphaTec® Optional Detachable Hood Jacket Red L

SKU # 07649097866
Type: Jacket
Hood: Optional Detachable Hood
Protection: Chemical Splash Resistant
Size: L
Material - Outer: Polyester /PTFE-based GORE?
Lining: Polyester
Material Color: Red
Closure: Hook and Loop
Pockets - Outside: Microphone Clip
Test Listings: NFPA 1992 (Edition 2012)