Menu Search
Search
ANSELL #666603XL

AlphaTec® Jacket, CPC Poly Trilaminate, Chemical Splash, Red, 3XL, Ea

SKU # 07649095531
Type: Jacket
Hood: Optional Detachable Hood
Protection: Chemical Splash Resistant
Size: 3X-Large
Material - Outer: Polyester outer/PTFE-based GORE® membrane
Lining: Polyester
Material Color: Red
Closure: Zipper with Double Front Flap
Rating - Arc Data: Certified according to NFPA 1992

Additional Info: Unique breathable membrane helps to manage heat stress and offers exceptional liquid chemical splash protection. Chemical splash fabric provides protection with penetration data for more than 70 chemicals.