Menu Search
Search
ESTEX #2500

Bag, Storage, Rain Gear, Yellow

SKU # 78047993112 Manufacturer Series: 2500
Type: Rain Gear Bag
Color: Yellow
Size: 9 x 5 x 12 in.

Clothing Storage: Type - Rain Gear Bag; Color - Yellow; Size - 9.00" x 5.00" x 12.00"; Additional Information - Belt loops on back. For FR type rainwear.; Manufacturer Series - 2500

Additional Info: Belt loops on back. For FR type rainwear.