The site is undergoing scheduled maintenance on June-23. Intermittent outages may occur from 08:00:00 CST to 14:00:00 CST.

Menu Search
Search
ANSELL #56-910-XL

Apron, Disposable Coat, 8 mil Vinyl, X-Large

SKU # 07649098741
Type: Disposable Coat Apron
Material: Vinyl
Material Specification: 8 mil
Size: X-Large

Additional Info: Meets FDA standards for food contact