Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #385-FRHN-(NV)-XL

Long Sleeve Henley, Flame Resistant, X-Large, Cotton, 6.5-oz, Navy Blue, Button-Front

SKU # 61631416105 Manufacturer Series: 385-FRHN
Type: Long Sleeve Henley
ATPV: 11.8 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Closure Style: Button-Front
Collar Style: Rib-Knit Collar
Size: X-Large, 52 in. Chest, 32 in. Length
Material Type: Cotton
Color: Navy Blue
Material Weight: 6.5 oz.
Material Specification: 100-pct Cotton
Rating - Arc Data: ATPV 11.8 cal/cm sq.
Pockets: (1) Chest Pocket
Test Listings: ASTM F1506, NFPA 70E, NFPA 2112-2012 Complaint

Shirts-Tops: Type - Long Sleeve Henley; Protection - Flame Resistant; Closure Style - Button-Front; Collar Style - Rib-Knit Collar; Size - X-Large, 52.0 in. Chest, 32.0 in. Length; Material Type - Cotton; Color - Navy Blue; Material Weight - 6.5-oz; Material Specification - 100-pct Cotton; Rating - Arc Data - ATPV 11.8 cal/cm-sq; Hazardous Rating Category - HRC 2; Pockets - (1) Chest Pocket; Test Listings - ASTM F1506, NFPA 70E, NFPA 2112-2012 Complaint; Manufacturer Series - 385-FRHN