Menu Search
Search
CARHARTT #100237-410-REG-4XL

Force® Shirt, Henley; Long Sleeve; 4X-Large; Dark Navy

SKU # 88685902655 Manufacturer Series: 100237
View more versions of this product
Color: Dark Navy
Size: 4X-Large
Protection: Flame Resistant
Collar Style: Henley Collar
Material Weight: 6 oz.
Rating - Arc Data: ATPV 8.9 cal/cm sq.
Pockets: (1) Chest Pocket
Type: Men's FR Long-Sleeve Henley
ATPV: 8.9 cal/cm sq.
PPE Category: 2
Material Type: FR Cotton Jersey
Test Listings: UL Classified to NFPA 2112, NFPA 70E Arc Rated

Lightweight FR jersey wicks away sweat and fights odor and features rating labels on the chest pocket for quick safety checks. Rib-knit Henley collar with three-button placket with left chest pocket and side seam construction