Menu Search
Search
CARHARTT #FRS160-KHI-REG-LRG

Shirt, Flame-resistant; Long Sleeve; Button-down; Khaki; Large

SKU # 03548150862 Manufacturer Series: FRS160
View more versions of this product
Color: Khaki
Size: Large
Type: Long-sleeve Shirt
ATPV: 8.6 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Closure Style: Button-Front
Collar Style: Button Down
Material Type: 88% Cotton/12% Nylon
Material Weight: 7 oz.
Rating - Arc Data: ATPV 8.6 cal/cm sq.
Pockets: (2) Chest Pockets
Test Listings: NFPA 70E and NFPA 2112 Compliant

Additional Info: Chest pockets with pocket flaps. Shaped shirt tail