Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #385-FRRJ-3036

Pants; Cotton; With Pockets; Blue; Size: 30W 36L

SKU # 61631416345 Manufacturer Series: 385-FRRJ
Type: Pant
ATPV: 16.4 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Size: 30W 36L
Style: Carpenter Jean
Material Type: Cotton Denim
Material Specification: 13.00 oz
Color: Denim Blue
Closure: Zipper
Rating - Arc Data: ATPV 16.4 cal/cm sq.
Pockets: (2) Curved Waist Pockets, (1) Coin Pocket at Right Side, (2) Rear Hip Patch Pockets, Hammer Loop on Left Leg and Tool Pocket on Right Leg
Test Listings: ASTM F1506, NFPA 70E, NFPA 2112-2012, NFPA 1975-2009

Pants-Overalls: Type - Pant; Protection - Flame Resistant; Size - 30W 36L; Style - Carpenter Jean; Material Type - Cotton Denim; Material Specification - 13.00 oz; Color - Denim Blue; Closure - Zipper; Rating - Arc Data - ATPV 16.4 cal/cm-sq; Hazardous Rating Category - HRC 2; Pockets - (2) Curved Waist Pockets, (1) Coin Pocket at Right Side, (2) Rear Hip Patch Pockets, Hammer Loop on Left Leg and Tool Pocket on Right Leg; Test Listings - ASTM F1506, NFPA 70E, NFPA 2112-2012, NFPA 1975-2009; Manufacturer Series - 385-FRRJ