Menu Search
Search
CARHARTT #FRB159-DNY-W34XL36

Pants, Loose Fit; FR Canvas; 8.5 oz.; Dark Navy; Size: 34W 36L

SKU # 03548150446 Manufacturer Series: FRB159
View more versions of this product
Length: 36 in.
Waist Size: 34 in.
Size: 34W 36L
Type: Pants
ATPV: 12 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Style: Loose Fit
Material Type: Cotton-Nylon Canvas
Material Specification: 8.5 oz.
Color: Dark Navy
Reflective Trim: None
Closure: Zipper Fly
Rating - Arc Data: ATPV 12 cal/cm sq.
Pockets: Multiple utility, (1) Cell phone, (2) Back
Test Listings: NFPA 70E, NFPA 2112