Menu Search
Search
Safety Protective Clothing Arc Flash Clothing Arc Flash Pants Dungaree, FR; Cotton/Nylon; ATPV 15 cal/cm-sq

CARHARTT

Dungaree, FR; Cotton/Nylon; ATPV 15 cal/cm-sq

(129 Product Options) Manufacturer Series: 100791
  • Type: Dungaree, Washed Duck
  • ATPV: 15 cal/cm sq.
  • PPE Category: 2
  • Protection: Flame Resistant
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Dungaree, Washed Duck
ATPV: 15 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Style: Original Fit
Material Type: Cotton/Nylon
Material Specification: 11 oz., 88% Cotton/12% Nylon
Reflective Trim: None
Closure: Zipper Front Fly with Nomex® FR zipper tape
Pockets: (2) Front, (2) Back, (2) Leg
Test Listings: UL classified to NFPA 2112, NFPA 70E, Arc Rated

Strong triple-stitched main seams. Arc-resistant button closure at waist. Left-leg utility band.