Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #9100-53750/L

Overalls; Cotton; With Pockets; Blue; Large

SKU # 61631498560 Manufacturer Series: 9100-53750

Compare

Maximum number of products selected.
Type: Overall
ATPV: 100 cal/cm sq.
PPE Category: 4
Protection: Flame Resistant
Size: Large
Material Type: Cotton
Material Specification: 13.00 oz, 5.50 oz
Color: Navy Blue
Closure: Zipper Fly
Rating - Arc Data: ATPV 100 cal/cm sq.
Pockets: Pass Through Pockets
Test Listings: ASTM F1506-10a, ASTM F2178-12, NFPA 70E-2012

Pants-Overalls: Type - Overall; Protection - Flame Resistant; Size - Large; Material Type - Cotton; Material Specification - 13.00 oz, 5.50 oz; Color - Navy Blue; Closure - Zipper Fly; Rating - Arc Data - ATPV 100 cal/cm-sq; Hazardous Rating Category - HRC 4; Pockets - Pass Through Pockets; Test Listings - ASTM F1506-10a, ASTM F2178-12, NFPA 70E-2012; Manufacturer Series - 9100-53750