Menu Search
Search
CARHARTT #102691-410-W54XL30

Quick Duck® Bib Overall, Quilt-Lined; FR; ATPV 36 cal/cm-sq; Navy Blue; W54 x L30

SKU # 88919255940 Manufacturer Series: 102691
Waist Size: 54
Length: 30
Type: FR Bib Overall/Quilt-Lined
ATPV: 36 cal/cm sq.
PPE Category: 3
Material Type: FR Cotton/Nylon Canvas w/3M™ Thinsulate Platinum FR Insulation
Color: Navy Blue
Test Listings: UL Classified to NFPA 2112, NFPA 70E Arc Rated

Flame-resistant and water-repellent overall with high back, FR suspenders and FR side-release buckles. Multi-compartment bib pocket with zip closure, two large lower-front pockets and two reinforced back pockets. Brass zip fly with Nomex® FR zipper tape; AFR melamine buttons at waist. Articulated double-layer knees with openings for adding knee pads and cleaning out debris. Brass leg zips with Nomex® FR zipper tape and protective flaps with arc-resistant snap closures.