Menu Search
Search
SALISBURY #SK55L-BP

Arc Flash Protection Kit, Large, 55 cal/cm-sq HRC 4

SKU # 78917931438 Manufacturer Series: Pro-Wear
Type: Arc Personal Protection Kit
ATPV: 55 cal/cm sq.
PPE Category: 4
Size: Large, 42 to 44 in. Chest, 36 to 38 in. Waist
Rating: 55 cal/cm2 HRC 4
Contents: Arc Flash Coat, Bib Overalls, PRO-HOOD, Hard Hat, Safety Glasses, Back Pack
Listings: NFPA 70E, CE 0120